50019925
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50019925

Leuze Photoelectric Sensors
In stock
Item Number
50019925
MFG Item Number
50019925
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50019925
FRK 95/44-150 L, Diffuse sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50019925
Item Number 50019925
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 9 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Composition Metallic
Environmental Rating IP67
Switching Frequency 1,000 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved