50021764
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50021764

Leuze Photoelectric Sensors
In stock
Item Number
50021764
MFG Item Number
50021764
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50021764
FRKR 92/4-300 S, Diffuse sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50021764
Item Number 50021764
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 17.32 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light On, Light/Dark On
Output Type PNP
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved