50022681
Leuze Photoelectric Sensors, IPRK 95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50022681

Leuze Photoelectric Sensors, IPRK 95 Series
In stock
Item Number
50022681
MFG Item Number
50022681
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, IPRK 95 Series
Item #
50022681
IPRK 95/44 L.3

IPRK 95 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50022681
Item Number 50022681
Manufacturer Leuze
Product Series IPRK 95
Family Series Leuze Photoelectric Sensors, IPRK 95 Series
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter Yes
Can Sense Shiny Surfaces No
Sense Transparent Media No
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved