50025116
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025116

Leuze Photoelectric Sensors
In stock
Item Number
50025116
MFG Item Number
50025116
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025116
HRT 96M/P-1610-1200-21, Diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025116
Item Number 50025116
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 70.86 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Terminal
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 300 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved