50025118
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025118

Leuze Photoelectric Sensors
In stock
Item Number
50025118
MFG Item Number
50025118
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025118
HRT 96M/P-1610-1200-41, Diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025118
Item Number 50025118
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 70.86 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 300 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved