50025168
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025168

Leuze Photoelectric Sensors
In stock
Item Number
50025168
MFG Item Number
50025168
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025168
PRK 96K/R-1430-25, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025168
Item Number 50025168
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type AC, DC
Beam Type Visible Red
Max Range 32.8 '
Operating Voltage Range 20-230 VAC, 20-230 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Terminal
Operating Mode Light On, Light/Dark On
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 20 Hz
Polarization Filter Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved