50025225
Leuze Photoelectric Sensors, LS 96M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025225

Leuze Photoelectric Sensors, LS 96M Series
In stock
Item Number
50025225
MFG Item Number
50025225
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, LS 96M Series
Item #
50025225
LSS 96M-1070-23, Throughbeam

LS 96M Series Information

  • Throughbeam photoelectric sensors with high performance reserve in visible red light or infrared light
  • Robust metal housing with glass cover or plastic housing, protection class IP 67/IP 69K for industrial application
  • Complementary outputs,sensitivity adjustment and delay before start‑up for optimal adaptation to the application
  • Connection via M12 connector or terminal compartment
  • Multiple options with warning output,activation input,switching delays and optics heating for use at low temperatures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025225
Item Number 50025225
Manufacturer Leuze
Product Series LS 96M
Family Series Leuze Photoelectric Sensors, LS 96M Series
Power Type DC
Beam Type Infrared
Max Range 213.25 '
Optimum Range 164 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved