50025257
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025257

Leuze Photoelectric Sensors
In stock
Item Number
50025257
MFG Item Number
50025257
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025257
LSE 96K/R-1310-25, Throughbeam

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025257
Item Number 50025257
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type AC, DC
Beam Type Infrared
Operating Voltage Range 20-250 VAC, 20-250 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Number of Outputs 1
Output Type NO, NC Relay
Operating Mode Light On
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 20 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved