50025258
Leuze Photoelectric Sensors, LS 96 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025258

Leuze Photoelectric Sensors, LS 96 Series
In stock
Item Number
50025258
MFG Item Number
50025258
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, LS 96 Series
Item #
50025258
LSE 96K/P-1010-41, Throughbeam

LS 96 Series Information

  • Through Beam Photoelectric Sensor with High Performance Reserve in Visible Light or Infrared Light
  • Robust Metal Housing with Glass Cover or Plastic Housing, IP67 Protection for Industrial Application
  • Complementary Outputs for Standard Applications and a Wide Range of Input and Output Variants

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025258
Item Number 50025258
Manufacturer Leuze
Product Series LS 96
Family Series Leuze Photoelectric Sensors, LS 96 Series
Power Type DC
Beam Type Infrared
Max Range 196.85 '
Optimum Range 164 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved