50025513
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025513

Leuze Photoelectric Sensors
In stock
Item Number
50025513
MFG Item Number
50025513
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025513
RK 93/4-150 L

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025513
Item Number 50025513
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 4.33 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type PNP
Composition Metallic
Environmental Rating IP65
Switching Frequency 250 Hz
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved