50028975
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50028975

Leuze Photoelectric Sensors
In stock
Item Number
50028975
MFG Item Number
50028975
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50028975
PRK 96M/P-1830-21, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50028975
Item Number 50028975
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 6 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved