50029414
Leuze Photoelectric Sensors, LS 64 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50029414

Leuze Photoelectric Sensors, LS 64 Series
In stock
Item Number
50029414
MFG Item Number
50029414
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, LS 64 Series
Item #
50029414
LS 64/2.8 SE-L, Throughbeam

LS 64 Series Information

  • Dynamic Throughbeam Photoelectric Sensor for Detection of the Smallest Parts of the Light Beam
  • Automatic Contamination Compensation
  • Sensitivity Adjustment with High Resolution

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50029414
Item Number 50029414
Manufacturer Leuze
Product Series LS 64
Family Series Leuze Photoelectric Sensors, LS 64 Series
Power Type DC
Beam Type Infrared
Max Range 393.7 '
Optimum Range 196.85 '
Operating Voltage Range 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 1
Output Type PNP
Operating Mode Light On
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Environmental Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved