50029655
Leuze Photoelectric Sensors, LS 97 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50029655

Leuze Photoelectric Sensors, LS 97 Series
In stock
Item Number
50029655
MFG Item Number
50029655
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Photoelectric Sensors, LS 97 Series
Item #
50029655
LS 97/4 E-S.1, Throughbeam

LS 97 Series Information

  • Through Beam Photoelectric Sensor with Visible Red Light
  • Connection Via M12 Connector, Plug or Cable
  • Activation Input for Testing and Interlinking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50029655
Item Number 50029655
Manufacturer Leuze
Product Series LS 97
Family Series Leuze Photoelectric Sensors, LS 97 Series
Power Type DC
Beam Type Infrared
Max Range 29.52 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Light On
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Environmental Rating IP65
Switching Frequency 200 Hz
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved