50030077
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50030077

Leuze Photoelectric Sensors
In stock
Item Number
50030077
MFG Item Number
50030077
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50030077
IPRK 18/A L.4, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50030077
Item Number 50030077
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Beam Type Visible Red
Max Range 9.84 '
Connection Type 4 Pin M12 Connector
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.165 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved