The store will not work correctly when cookies are disabled.
50030988
Leuze Sensors, BCL 21 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BCL 21 S M 200, Stationary bar code
BCL 21 Series Information
- Various optics models for optimum use of the installation space
- Depending on the code alignment,single‑line or raster scanners offer optimized reading capacity
- Large depth of field and wide opening angle
- autoConfig automatically detects the code type that is to be read
- The BCL Config Tool simplifies all configuration tasks
These stationary high‑speed scanners offer a space‑saving solution for industrial environments and are equipped with a fail‑safe parameter memory.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50030988 |
Item Number |
50030988 |
Manufacturer |
Leuze |
Product Series |
BCL 21 |
Family Series |
Leuze Sensors, BCL 21 Series |
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Red |
Code Type |
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN Addendum, EAN/UPC, PharmaCode |
Reading Distance |
50-260 mm |
Operating Voltage |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Interface Type |
RS 485 |
Number of Connections |
1 |
Connection Type |
0.8 m Cable With Socket Connectors (10+6) |
Display Type |
LED |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Approvals |
CDRH, CE, cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved