50030993
Leuze Sensors, BCL 22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50030993

Leuze Sensors, BCL 22 Series
In stock
Item Number
50030993
MFG Item Number
50030993
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, BCL 22 Series
Item #
50030993
BCL 22 S M 302, Stationary bar code

BCL 22 Series Information

  • Various optics models for optimum use of the installation space
  • Depending on the code alignment,single‑line or raster scanners offer optimized reading capacity
  • Large depth of field and wide opening angle
  • autoConfig automatically detects the code type that is to be read
  • The BCL Config Tool simplifies all configuration tasks
These stationary high‑speed scanners offer a space‑saving solution for industrial environments and are equipped with a fail‑safe parameter memory.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50030993
Item Number 50030993
Manufacturer Leuze
Product Series BCL 22
Family Series Leuze Sensors, BCL 22 Series
Type Stationary Bar Code Reader
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN Addendum, EAN/UPC, PharmaCode
Reading Distance 50-260 mm
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 15 Pin Sub-D
Display Type LED
Environmental Rating IP65
Operating Temperature 32-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved