50036364
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50036364

Leuze Photoelectric Sensors
In stock
Item Number
50036364
MFG Item Number
50036364
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50036364
PRKL 8/24.91-S12, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50036364
Item Number 50036364
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Laser
Max Range 68.89 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 2,800 Hz
Approvals CDRH, CE, cULus
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved