50036370
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50036370

Leuze Photoelectric Sensors
In stock
Item Number
50036370
MFG Item Number
50036370
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50036370
HRTL 8/24-350-S12, Diffuse sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50036370
Item Number 50036370
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 15.74 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Operating Mode Light On
Output Type PNP/NPN
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 2,000 Hz
Scan Type Background Suppression
Approvals CDRH, CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved