50038008
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50038008

Leuze Sensors
In stock
Item Number
50038008
MFG Item Number
50038008
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50038008
BPS 34 S M 100 H, Bar code

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50038008
Item Number 50038008
Manufacturer Leuze
Family Series Leuze Sensors
Measurement Range 0-10,000,000 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type PROFIBUS DP, RS 232
Display Type LED Indicator
Composition Metallic
IP Rating IP65
Operating Temperature -22-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved