50038792
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50038792

Leuze Photoelectric Sensors
In stock
Item Number
50038792
MFG Item Number
50038792
Availability

Obsolete Item No Longer Available

Product Details

Overview

Photoelectric Sensors, Series
Item #
50038792
SLSER 8/66-S12, Single beam safety

Series Information

Specifications

Specifications
Manufacturer Part Number 50038792
Item Number 50038792
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP, NPN
Operating Mode Dark On, Light On
Connection Type 5 Pin M12 Connector
Package Style Cubic
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 200 Hz
Approvals CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved