50039447
Leuze Sensors, ODSL 30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50039447

Leuze Sensors, ODSL 30 Series
In stock
Item Number
50039447
MFG Item Number
50039447
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ODSL 30 Series
Item #
50039447
ODSL 30/V-30M-S12

ODSL 30 Series Information

  • Distances of 0.2‑30 m on bright and black objects
  • Referencing function for preventing fluctuations in measurement values
  • Display for measured value display and configuration
  • Ex model available
The ODSL 30 measures distances on black objects up to 30 m away and on bright objects as far as 65 m away.The sensor resolution of 1 mm enables highly accurate measurements over the complete measurement range.The integrated display shows the measurement values and allows the sensor to be easily adapted to the measurement task.Apart from analog current/voltage interfaces and binary switching outputs,digital interfaces are also available.The distance sensors reveal their enormous potential for precision when used in combination with digital interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50039447
Item Number 50039447
Manufacturer Leuze
Product Series ODSL 30
Family Series Leuze Sensors, ODSL 30 Series
Measurement Range 0-30,000 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 8 Pin M12 Connector
Display Type LCD
Composition Metallic
IP Rating IP67
Operating Temperature 14-113 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 2.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved