50080047
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50080047

Leuze Photoelectric Sensors
In stock
Item Number
50080047
MFG Item Number
50080047
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50080047
HRT 96M/P-1630-800-41

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50080047
Item Number 50080047
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Red LED
Max Range 44.88 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Composition Metallic
Environmental Rating IP67
Switching Frequency 300 Hz
Approvals CE, cULus
RoHS No
Net Weight 0.82 lbs
Gross Weight 0.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved