50080075
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50080075

Leuze Photoelectric Sensors
In stock
Item Number
50080075
MFG Item Number
50080075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50080075
HRT 96M/R-1690-1200-25, Diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50080075
Item Number 50080075
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type AC, DC
Beam Type Infrared
Max Range 70.86 "
Operating Voltage Range 20-230 VAC, 20-230 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type Terminal
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 20 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 1.005 lbs
Gross Weight 1.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved