50105794
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50105794

Leuze Photoelectric Sensors
In stock
Item Number
50105794
MFG Item Number
50105794
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50105794
RKR 55/6.42-S8, Unpolarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50105794
Item Number 50105794
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 5.9 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter No
Sense Transparent Media Yes
Approvals CE, cULus
Net Weight 0.09 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved