50108489
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50108489

Leuze Photoelectric Sensors
In stock
Item Number
50108489
MFG Item Number
50108489
Availability

Obsolete Item No Longer Available

Product Details

Overview

Photoelectric Sensors, Series
Item #
50108489
SLSSR 25B.8-S12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50108489
Item Number 50108489
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 72.17 '
Optimum Range 65.61 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP, NPN
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP66, IP67
Switching Frequency 100 Hz
Approvals CE, cULus
Net Weight 0.025 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved