50108591
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50108591

Leuze Photoelectric Sensors
In stock
Item Number
50108591
MFG Item Number
50108591
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50108591
PRK 46B/66,200-S12 S-Ex n,

Series Information

Specifications

Specifications
Manufacturer Part Number 50108591
Item Number 50108591
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 59 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67, IP69K
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, EX
Net Weight 0.505 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved