50109290
Leuze Sensors, ODSL 96B-TOF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50109290

Leuze Sensors, ODSL 96B-TOF Series
In stock
Item Number
50109290
MFG Item Number
50109290
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ODSL 96B-TOF Series
Item #
50109290
ODSL 96B M/C6-S12, Optical distance

ODSL 96B-TOF Series Information

  • Large range even with dark objects
  • Various operating modes for fast or precise measurement
  • Robust measurement procedure
  • Very high immunity to ambient light
  • Display for measured value display and configuration
Large range also with dark objects.Measurement according to the "time of flight" principle.

Specifications

Specifications
Manufacturer Part Number 50109290
Item Number 50109290
Manufacturer Leuze
Product Series ODSL 96B-TOF
Family Series Leuze Sensors, ODSL 96B-TOF Series
Measurement Range 300-10,000 mm
Light Source Laser-Red
Operating Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Display Type OLED
Composition Metallic
IP Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0.9 lbs
Gross Weight 1.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved