50109649
Leuze Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50109649

Leuze Inductive Proximity
In stock
Item Number
50109649
MFG Item Number
50109649
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
50109649
IS 208MM/2NO-2N5, Inductive switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50109649
Item Number 50109649
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Power Type DC
Range 2 mm
Connection Type 2 Meter Cable
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved