50109665
Leuze Inductive Proximity, IS 212 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50109665

Leuze Inductive Proximity, IS 212 Series
In stock
Item Number
50109665
MFG Item Number
50109665
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IS 212 Series
Item #
50109665
IS 212MM/4NO-2E0-S12, Inductive

IS 212 Series Information

  • Large ranges allow you to choose a smaller construction and thus save space and costs
  • The sensor can be mounted at a greater distance from moving parts
  • The high sensitivity of the sensors makes them the inexpensive solution for special applications,e. g. for close‑range detection of small parts
  • Sturdy all‑metal housing for permanent operation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50109665
Item Number 50109665
Manufacturer Leuze
Product Series IS 212
Family Series Leuze Inductive Proximity, IS 212 Series
Power Type DC
Range 1.6 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.035 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved