50109671
Leuze Inductive Proximity, IS 212 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50109671

Leuze Inductive Proximity, IS 212 Series
In stock
Item Number
50109671
MFG Item Number
50109671
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IS 212 Series
Item #
50109671
IS 212MM/2NO-4N0-S12, Inductive

IS 212 Series Information

  • Large ranges allow you to choose a smaller construction and thus save space and costs
  • The sensor can be mounted at a greater distance from moving parts
  • The high sensitivity of the sensors makes them the inexpensive solution for special applications,e. g. for close‑range detection of small parts
  • Sturdy all‑metal housing for permanent operation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50109671
Item Number 50109671
Product Series IS 212
Manufacturer Leuze
Family Series Leuze Inductive Proximity, IS 212 Series
Power Type DC
Range 3.2 mm
Connection Type 4 Pin M12 Connector
Output Type NO NPN
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved