50109696
Leuze Inductive Proximity, IS 218 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50109696

Leuze Inductive Proximity, IS 218 Series
In stock
Item Number
50109696
MFG Item Number
50109696
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IS 218 Series
Item #
50109696
IS 218MM/4NO-8N0, Inductive switch

IS 218 Series Information

  • Wide spectrum of available ranges enables application in limited spaces
  • The sensor can be mounted at a greater distance from moving parts
  • The high sensitivity of the sensors makes them the inexpensive solution for special applications,e.g. for close‑range detection of small parts
  • Sturdy all‑metal housing for permanent operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50109696
Item Number 50109696
Manufacturer Leuze
Product Series IS 218
Family Series Leuze Inductive Proximity, IS 218 Series
Power Type DC
Range 6.4 mm
Length of Cables 2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved