50110110
Leuze Photoelectric Sensors, GS 61 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50110110

Leuze Photoelectric Sensors, GS 61 Series
In stock
Item Number
50110110
MFG Item Number
50110110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, GS 61 Series
Item #
50110110
GS 61/6-S8, Forked photoelectric

GS 61 Series Information

  • Simple sensitivity adjustment via multiturn potentiometer or optionally via teach‑in function
  • Slimline‑design (reduced fork height) for installation directly at the dispensing edge
  • Removable operating head for comfortable potentiometer adjustment
  • Smallest dimensions of all industrial forked photoelectric sensors
Optical forked photoelectric sensor in slim‑line design with 3 mm mouth width for exact detection of labels on base material.

Specifications

Specifications
Mouth Width 3 mm
Ships Factory Direct No
Manufacturer Part Number 50110110
Item Number 50110110
Manufacturer Leuze
Product Series GS 61
Family Series Leuze Photoelectric Sensors, GS 61 Series
Light Source LED-Infrared
Power Type DC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Response Time 0.05 ms
Switching Frequency 10,000 Hz
Composition Non-Metallic
Environmental Rating IP65
Operating Temperature -4-140 °F
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved