50112128
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50112128

Leuze Photoelectric Sensors
In stock
Item Number
50112128
MFG Item Number
50112128
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50112128
LSSR 2,150-S8, Throughbeam

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50112128
Item Number 50112128
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 6.56 '
Optimum Range 5.24 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Max Load Current 0.05 A
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 385 Hz
Approvals CE, cURus
Net Weight 0.02 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved