50112131
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50112131

Leuze Photoelectric Sensors
In stock
Item Number
50112131
MFG Item Number
50112131
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50112131
LSER 2/42,150-S8, Throughbeam

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50112131
Item Number 50112131
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 6.56 '
Optimum Range 5.24 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP, NPN
Operating Mode Light On
Connection Type 4 Pin M8 Connector
Max Load Current 0.05 A
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 385 Hz
Approvals CE, cURus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved