50113054
Leuze Sensors, LSIS 422i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50113054

Leuze Sensors, LSIS 422i Series
In stock
Item Number
50113054
MFG Item Number
50113054
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LSIS 422i Series
Item #
50113054
LSIS 422i M45-W1-01, Smartacamera

LSIS 422i Series Information

  • Optimized camera resolution of 752 x 480 pixels for fast identification,even of low‑contrast codes
  • CMOS code reader for 1D‑ and 2D‑codes with high resolution
  • External triggering
  • Multiple code reading
  • Omnidirectional reading
  • Motor‑driven focus adjustment
  • Construction with integrated illumination for industrial use
  • Indicator for completed read operations

Specifications

Specifications
Manufacturer Part Number 50113054
Item Number 50113054
Manufacturer Leuze
Product Series LSIS 422i
Family Series Leuze Sensors, LSIS 422i Series
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Operating Voltage 18-30 VDC
Nominal Voltage 24 VDC
Number of Inputs/Outputs 8
Interface Type Ethernet, RS 232
Number of Connections 3
Degree of Protection IP65, IP67
Operating Temperature 32-113 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved