50117361
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50117361

Leuze Photoelectric Sensors
In stock
Item Number
50117361
MFG Item Number
50117361
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50117361
PRK18B.T2/PX-M12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50117361
Item Number 50117361
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 15.74 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,500 Hz
Sense Transparent Media Yes
Approvals CE, cULus
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved