50117706
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50117706

Leuze Photoelectric Sensors
In stock
Item Number
50117706
MFG Item Number
50117706
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50117706
PRK5/4P-M8, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50117706
Item Number 50117706
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved