50117928
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50117928

Leuze Photoelectric Sensors
In stock
Item Number
50117928
MFG Item Number
50117928
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50117928
LS28/9D-M12, Throughbeam

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50117928
Item Number 50117928
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 49.21 '
Optimum Range 32.8 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved