50121917
Leuze Photoelectric Sensors, 46C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50121917

Leuze Photoelectric Sensors, 46C Series
In stock
Item Number
50121917
MFG Item Number
50121917
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 46C Series
Item #
50121917
SLE46C-40.K2/4P-M12, Single beam

46C Series Information

  • LED, Red‑Light Source
  • Pulsed Transmitted‑Signal Shape
  • 630 nm LED Light Wavelength

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50121917
Item Number 50121917
Manufacturer Leuze
Product Series 46C
Family Series Leuze Photoelectric Sensors, 46C Series
Power Type DC
Operating Voltage Range 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 2
Operating Mode Dark On, Light On
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67, IP69K
Approvals CE, cTUVus, cULus
Net Weight 0.12 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved