50122717
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50122717

Leuze Photoelectric Sensors
In stock
Item Number
50122717
MFG Item Number
50122717
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50122717
FT328.3/4P-M12, Energetic diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50122717
Item Number 50122717
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 11 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Scan Type Energetic Diffuse Reflection
Approvals CE, cULus
Net Weight 0.075 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved