Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50126781

Leuze Sensors
In stock
Item Number
50126781
MFG Item Number
50126781
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, Series
Item #
50126781
GSU 14D/66.3-S12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50126781
Item Number 50126781
Manufacturer Leuze
Family Series Leuze Sensors
Carrier Frequency (kHz) kHz
Operating Voltage 12-30 VDC
Sensing Type Fork
Output Type Push-Pull
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Body Composition Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.595 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved