50127061
Leuze Photoelectric Sensors, HT46CI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50127061

Leuze Photoelectric Sensors, HT46CI Series
In stock
Item Number
50127061
MFG Item Number
50127061
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, HT46CI Series
Item #
50127061
HT46CI/4P-M12, Diffuse sensor with

HT46CI Series Information

  • Scanner with adjustable background suppression in infrared version for extremely high detection reliability
  • Reliable detection of objects with different surface structures
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Highly visible status displays
  • Exact switching point adjustment through mechanical adjusting spindle
  • Extremely high repeatability of the switching point
  • Activation input for sensor test
  • Various switching output functions for universal connection to existing control environment
  • Robust plastic housing in degrees of protection IP67 and IP69K

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50127061
Item Number 50127061
Manufacturer Leuze
Product Series HT46CI
Family Series Leuze Photoelectric Sensors, HT46CI Series
Power Type DC
Beam Type Infrared
Max Range 118.11 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67, IP69K
Switching Frequency 250 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.12 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved