50128154
Leuze Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50128154

Leuze Inductive Proximity
In stock
Item Number
50128154
MFG Item Number
50128154
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
50128154
IS 230MM/1NO.3-15N, Inductive switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50128154
Item Number 50128154
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Diameter 30 mm
Power Type AC, DC
Range 12.1 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-320 VAC/VDC
Nominal Voltage 110 VDC, 12 VAC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 277 VAC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.42 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved