50130477
Leuze Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50130477

Leuze Visual Signaling Devices
In stock
Item Number
50130477
MFG Item Number
50130477
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
50130477
P65-V1-B-DS-B, Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number 50130477
Item Number 50130477
Manufacturer Leuze
Family Series Leuze Visual Signaling Devices
Mode of Operation Continuous, Flashing
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color Blue
Lamp Type LED
Mounting Panel
IP Rating IP65
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 100,000 Hrs
Operating Current 0.06 A
Operating Temperature -13-140 °F
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved