50134608
Leuze Photoelectric Sensors, HT46CL2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50134608

Leuze Photoelectric Sensors, HT46CL2 Series
In stock
Item Number
50134608
MFG Item Number
50134608
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, HT46CL2 Series
Item #
50134608
HT46CL2/4P-M12, Diffuse sensor with

HT46CL2 Series Information

  • Laser diffuse reflection light scanner with visible red light and adjustable background suppression
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Highly visible status displays
  • Exact switching point adjustment through mechanical adjusting spindle
  • Activation input for sensor test
  • High switching frequency for detection of fast events
  • Various switching output functions for universal connection to existing control environment
  • Robust plastic housing in degrees of protection IP67 and IP69K
  • Laser class 2

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50134608
Item Number 50134608
Manufacturer Leuze
Product Series HT46CL2
Family Series Leuze Photoelectric Sensors, HT46CL2 Series
Power Type DC
Beam Type Laser
Max Range 47.24 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67, IP69K
Switching Frequency 500 Hz
Scan Type Background Suppression
Approvals CDRH, CE, cULus
Net Weight 0.12 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved