50135466
Leuze Visual Signaling Devices, A7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50135466

Leuze Visual Signaling Devices, A7 Series
In stock
Item Number
50135466
MFG Item Number
50135466
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, A7 Series
Item #
50135466
A7-V1-MP1-DS-ROG-T-100, Signaling

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50135466
Item Number 50135466
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Number of Tiers 3
Voltage 24 VDC
Nominal Voltage 24 VDC
Light Function Steady Burning
Light Type LED
Audible Alarm None
Stack Configuration Green, Orange, Red
Mounting Type Base Mount
IP Rating IP66
Tier 1 Green
Tier 2 Orange
Tier 3 Red
Approvals CE, CSA
Net Weight 1.35 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved