50135692
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50135692

Leuze Sensors
In stock
Item Number
50135692
MFG Item Number
50135692
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50135692
LCS-1M12M-F04PNO-K020P, Capacitive

Series Information

Specifications

Specifications
Manufacturer Part Number 50135692
Item Number 50135692
Manufacturer Leuze
Family Series Leuze Sensors
Diameter 12 mm
Number of Wires 3-Wire
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 4 mm
Output Type PNP
Output Circuit NO
Status Indicator Yes
Body Composition Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved