50135721
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50135721

Leuze Sensors
In stock
Item Number
50135721
MFG Item Number
50135721
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50135721
LCS-1M18P-F05NNP-M12-LT, Capacitive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50135721
Item Number 50135721
Manufacturer Leuze
Family Series Leuze Sensors
Diameter 18 mm
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 5 mm
Connection Type 4 Pin M12 Connector
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved