50135741
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50135741

Leuze Sensors
In stock
Item Number
50135741
MFG Item Number
50135741
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50135741
LCS-1Q40P-F20PNC-K003PM08,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50135741
Item Number 50135741
Manufacturer Leuze
Family Series Leuze Sensors
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 20 mm
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved