50135763
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50135763

Leuze Sensors
In stock
Item Number
50135763
MFG Item Number
50135763
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50135763
LCS-1M12T-N08PNO-K020T, Capacitive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50135763
Item Number 50135763
Manufacturer Leuze
Family Series Leuze Sensors
Number of Wires 3-Wire
Voltage (DC) 12-35 VDC
Operating Voltage 12-35 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 8 mm
Connection Type 2 Meter Cable
Output Type PNP
Output Circuit NO
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved